Shop All Wave Washers
Bsc Preferred
316 Stainless Steel Single-Wave Washer for Number 2 Screw Size 0.095 ID 0.130 OD, 10PK
Mfr # 93423A112
Zoro # G511464763
product price: $27.15
/pk 10, $2.72/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Finish silver color
- Thickness 0.008"
- Outside Diameter 0.240"
- Inside Diameter 0.121"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 93423A112
- Zoro # G511464763
- Country of Origin China
- Category Wave Washers
Dimensions
Outside Diameter | 0.240" |
Inside Diameter | 0.121" |
Details
Material | 316 Stainless Steel |
Finish | silver color |
Thickness | 0.008" |
Description
These curved flexible washers act like springs to compensate for tolerance variations and uneven surfaces. You can also use them to damp vibration.316 stainless steel washers have excellent resistance to chemicals and salt water. They may be mildly magnetic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, 3/8 in Screw Size, Plain Aluminum, 1 in Overall Lg, 0.38 in Inside Dia, 10 PK (CRF121606GR)
- DEWALT Finish Staples, 18 ga, Narrow Crown, 1-1/4 in Leg L, Steel (DNS18125-2)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1/2 in L, 100 PK (U04104.025.0050)
- USA INDUSTRIALS M3-0.50 Socket Head Cap Screw, Passivated 316 Stainless Steel, 10 mm Length, 100 PK (ZSCRW-148)
- MIDWEST FASTENER Wave Washer, Fits Bolt Size 8 mm Steel, Zinc Plated Finish, 30 PK (73726)
- MIDWEST FASTENER Wave Washer, Fits Bolt Size 10 mm Steel, Zinc Plated Finish, 20 PK (73727)
- PRECISION SPECIALTIES Wave Washer, Steel, Plain Finish (WW3-3917-042)
- MTD Washer-Wave (936-0526)
- MIDWEST FASTENER Wave Washer, Fits Bolt Size 14 mm Steel, Zinc Plated Finish, 10 PK (73731)
- ZORO SELECT Wave Washer, Fits Bolt Size 3/4 in Spring Steel, Plain Finish, 25 PK (TWWIS075S-025BX)
- ZORO SELECT Wave Washer, Fits Bolt Size 1/2 in 18-8 Stainless Steel, Passivated Finish, 25 PK (TWWIX050-025BX)
- Bsc Preferred Leveling Washers