Shop All Tooth Lock Washers
Bsc Preferred
316 Stainless Steel, silver color Finish, 10 PK
Mfr # 97471A125
Zoro # G211463950
product price: $30.95
/pk 10, $3.09/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Finish silver color
- Outside Diameter 30 mm
- Inside Diameter 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 97471A125
- Zoro # G211463950
- Country of Origin China
- Category Tooth Lock Washers
Dimensions
Outside Diameter | 30 mm |
Inside Diameter | 13 mm |
Details
Material | 316 Stainless Steel |
Finish | silver color |
Description
Bend the tab of these metric lock washers against the flats of a hex nut or bolt head to prevent the fastener and washer from turning and loosening due to vibration wear or changes in temperature. Their partial cone shape gives these washers spring-like flexibility so they distribute force and grip tighter than split and tooth lock washers. All meet DIN 432 an international standard for tab washer dimensions.316 stainless steel washers are more corrosion resistant than steel and nearly as strong. You can expose them to salt water chlorine solutions and chemicals without any rusting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machinery Eye Bolt With Shoulder, M10-1.50, 35 mm Shank, 27 mm ID, Steel, Plain (M16001.100.0001)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 20 PK (31501)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 19 mm Shaft Dia, 50 PK (M36000.019.0001)
- ZORO SELECT Grade 5, 7/16"-20 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 25 PK (N01060.043.0150)
- BSC PREFERRED Black Oxide 18-8 Stainless Steel, silver color Finish, 100 PK (95584A319)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 50 PK (U51462.019.0001)
- NEWPORT FASTENERS External Tooth Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 1000 PK (797542)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/2 in Stainless Steel, Plain Finish, 10 PK (U51462.050.0001)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 100 PK (03968)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M22 Stainless Steel, Plain Finish, 5 PK (M51460.220.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #10 Spring Steel, Zinc Plated Finish, 10000 PK (10WE)
- Bsc Preferred Lock Washers