Shop All Tooth Lock Washers
Bsc Preferred
316 Stainless Steel, silver color Finish, 10 PK
Mfr # 90375A007
Zoro # G211464452
product price: $6.99
/pk 10, $0.70/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Finish silver color
- Outside Diameter 0.381"
- Inside Diameter 0.168"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 90375A007
- Zoro # G211464452
- Country of Origin China
- Category Tooth Lock Washers
Dimensions
Outside Diameter | 0.381" |
Inside Diameter | 0.168" |
Details
Material | 316 Stainless Steel |
Finish | silver color |
Description
Teeth on the outside edge of the washer bite into the screw head and joint for a tight grip. Use with fasteners that have heads large enough to make contact with the teeth such as pan button and binding head screws.316 stainless steel washers have excellent resistance to chemicals and salt water. They may be mildly magnetic.Washers that meet ASME B18.21.1 adhere to strict dimensional standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, #7, PK10 (WWG-TP132)
- TAMPER-PRUF SCREWS 3/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (31340)
- MIDWEST FASTENER 1/4"-20 x 2 in Slotted Round Machine Screw, Plain Brass, 10 PK (61045)
- ZORO SELECT Screw Assortment, Steel, Zinc Plated Finish (JBDL24RHMS50)
- BSC PREFERRED Black Oxide 18-8 Stainless Steel, silver color Finish, 100 PK (95584A319)
- MIDWEST FASTENER Internal Tooth Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 100 PK (03984)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 50 PK (U37480.037.0001)
- NEWPORT FASTENERS External Tooth Lock Washer, For Screw Size 1/4 in 18-8 Stainless Steel, 1000 PK (886904)
- ZORO SELECT Tooth Lock Washer, For Screw Size 1/2 in Stainless Steel, Plain Finish, 2000 PK (AN960-C816L)
- MIDWEST FASTENER Tooth Lock Washer, For Screw Size 1/2 in Steel, Galvanized Finish, 10 PK (38728)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 100 PK (03963)
- Bsc Preferred Tooth Lock Washers