Shop All Shim Stock
Bsc Preferred
316 Stainless Steel Ring Shim 0.002 Thick 1/4 ID, 10PK
Mfr # 97022A207
Zoro # G611453797
product price: $20.99
/pk 10, $2.10/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material 316 Stainless Steel
- Shim Width 1"
- Shim Length 1"
- Color silver color
- Slot Depth 0.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 97022A207
- Zoro # G611453797
- Country of Origin China
- Category Shim Stock
Dimensions
Shim Width | 1" |
Shim Length | 1" |
Slot Depth | 0.1" |
Details
Shim Material | 316 Stainless Steel |
Color | silver color |
Thickness | 0.004" |
Description
Precisely align level and adjust spacing on fasteners shafts and machinery with these shims.For accurate leveling choose materials such as steel or stainless steel which are hard enough to resist scratching and deforming. Softer shims like copper or aluminum can be used as wear plates between components that rub together preventing damage to equipment.Stainless steel shims are more corrosion resistant than steel shims. 316 stainless steel shims have the best corrosion resistance of our stainless steel shims.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0310x1 1/8 ID, Pk10 (25235)
- ONLINEMETALS 1.5" OD x 0.25" Wall x 1" ID Carbon Steel Round Tube A513-Type 5 DOM (7793)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 3/16" Thick (BULK-PS-PC-64)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/4 Tx4 In x 6 ft (4YUA7)
- BSC PREFERRED 18-8 Stainless Steel Round Shim 0.5mm Thick 20mm ID, 25PK (98089A356)
- BSC PREFERRED 1008-1010 Carbon Steel Ring Shims 0.0050 Thick 1/4 ID, 10PK (3088A229)
- BSC PREFERRED 18-8 Stainless Steel Ring Shim 0.01 Thick 2 ID (98126A483)
- BSC PREFERRED 18-8 Stainless Steel Round Shim 1mm Thick 70mm ID (98089A970)
- BSC PREFERRED 18-8 Stainless Steel Round Shim 1mm Thick 40mm ID, 5PK (98089A416)
- BSC PREFERRED 18-8 Stainless Steel Ring Shim 0.003 Thick 1 ID, 5PK (98126A225)
- PRECISION BRAND Shim Stock, Sheet, Blue Steel, 0.015 In, PK2 (23220)
- Bsc Preferred Shim Stock