Shop All Ball & Lead Screws
Bsc Preferred
316 Stainless Steel Acme Lead Screw Right Hand 1/2-10 Thread Size 12 Long
Mfr # 97014A595
Zoro # G911459451
$70.89
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
- Brand Bsc Preferred
- MFR # 97014A595
- Zoro # G911459451
- Country of Origin China
- Category Ball & Lead Screws
Description
Found in hand-powered clamps vises grates doors and work tables lead screws and nuts have broad square threads that are well suited for quick assembly high clamping forces and lifting and lowering heavy objects. To ensure compatibility please select components that have the same thread direction and size.316 stainless steel components have excellent corrosion resistance.Travel distance per turn also known as screw lead is the distance a nut or handle moves with one revolution of the lead screw.
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
- SPEEDAIRE Air Motor, 1.7 HP, 78 cfm, 3000 rpm (22UX73)
- DAYTON Mtr, 1/2HP, 1725RPM, 115V (5K597)
- ENERPAC RD43, 4 ton Capacity, 3.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD43)
- GATES XPA1250 Metric V-Belt, 1250mm Outside Length, 13mm Top Width, 1 Ribs (XPA1250)
- BSC PREFERRED Carbon Steel Acme Lead Screw Right Hand 3/4-8 Thread Size 12 Long (98935A736)
- BSC PREFERRED Carbon Steel Acme Lead Screw Right Hand 3/4-6 Thread Size 2 Feet Long (98935A917)
- BSC PREFERRED 18-8 Stainless Steel Acme Lead Screw Right Hand 1/2-10 Thread Size 6 Long (94330A110)
- Bsc Preferred Linear Motion