Shop All Screwdriver Bits
Bsc Preferred
312'' Phillips Bit
Mfr # DPH235P1
Zoro # G507907953
product price: $3.79
/ea
Sold in multiples of 10 for $37.90
$37.90
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
- Brand Bsc Preferred
- MFR # DPH235P1
- Zoro # G507907953
- UPC # 8925157595
- Country of Origin Viet Nam
- Category Screwdriver Bits
Description
Diablo, 312 2 phillips drive bit Diablo's driver bit range of phillips bits delivers maximum performance, extreme durability and up to 50 times longer life when installing and removing fasteners An optimized tip design provides a strong, precise grip that reduces wear, stripping and slippage Torque resistant design absorbs torque for less stress at the tip when tightening and removing nuts and screws This range is impact strong, delivering increased shank stability and durability in cordless and corded impact and drill drivers
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
- CRESCENT 16 Piece 3/8" Drive 12 Point SAE Mechanics Tool Set (CSWS6C)
- DE-STA-CO Toggle Clamp, Horiz, 1.84 In, 6.81 In (225-U)
- PROTO 3/8 in Drive, 10mm Torx(R) Metric Socket, 12 Points (J5010M)
- PROTO 5 9/16 in Proto Needle Nose Plier, Side Cutter Plastisol Grip Handle (J229-01G)
- BSC PREFERRED 5PK 2'' 20 Torx Bit (DT202P5)
- BSC PREFERRED 5PK 2 2 Square Bit (DSQ22P5)
- EAZYPOWER Insert Bit, 1/4", Phillips, #2, 1", PK500 (00331)
- VEGA Adapter, 3/8 x 1/4 Hex Adapter x 10" Pin (1250ADP38)
- KO-KEN Bit 19mm Hex 60mm 32mm Hex Drive (107.32-19)
- Bsc Preferred Screwdrivers and Nutdrivers