Shop All Oscillating Tool Accessories
Bsc Preferred
312 Osc Ins Blade
Mfr # DOS350RI
Zoro # G608105371
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # DOS350RI
- Zoro # G608105371
- UPC # 8925162964
- Country of Origin Switzerland
- Category Oscillating Tool Accessories
Description
Diablo's, 312, Starlock BiMetal Oscillating Insulation Blades Feature Application Specific Designs That Deliver Maximum Durability And Longer Life When Cutting Insulation These HighPerformance Blades Feature An UltraHardened Cutting Edge To Deliver Up To 5X Longer Life Than Standard Blades The Serrated Blade Provides Faster, Cleaner Cuts In Insulation Curve Contact Edge Creates A Pilot For Precise, Clean Plunge Cuts With Less Vibration Tool Free QuickChange Interface Fits Fein And Other Starlock Tools Also Compatible With Most NonStarlock MultiTools
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 75 N Max, M4, cylindrical, external and internal threads (K0568.01001055)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/2 In (L4812LK)
- MITUTOYO Depth Gage, 2-1/2" Base L, 0.001" Res. (7217A)
- APEX TOOL GROUP Power Bit, Metric, 1/4", PK5 (AM-3MM-3-5PK)
- FEIN Saw Blde Set Bim-151 10P (63502151290)
- DREMEL Flush Cut Blade, Wood/Metal, 3 in. L, PK4 (MM404E)
- DEWALT Diamond Swing Blade (DWA4241)
- FEIN Oscillating Saw Blade, 1-3/8, 3-51/64In L (63502126260)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK TITANIUM ENHANCED Carbide Teeth Multi-Material Oscillating Multi-Tool Blade (2 pk) (49-25-1522)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK TITANIUM ENHANCED Carbide Teeth Multi-Material Oscillating Multi-Tool Blade (5 pk) (49-25-1525)
- DIABLO 3-1/2" Universal Fit Bi-Metal Oscillating Blade General Purpose Cuts (DOU350RBGP)
- Bsc Preferred Oscillating Tool Accessories