Shop All Static Control Products
Bsc Preferred
3 x 5'' Unprinted Open End Static Shielding Bags, 100PK
Mfr # S-13003
Zoro # G011229473
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # S-13003
- Zoro # G011229473
- Country of Origin United States
- Category Static Control Products
Description
Designed to provide static protection for ESD sensitive electronic devices. Bags are transparent; Multi-layer protection guards against charges; Bags are heat sealable; WARNING: This product is intended for commercial use only. This product is not on the Qualified Product listing under the Defense Standardization Program. This product is equivalent to part number: S-13003. Sold in a quantity of 100 per case.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Co2 Pressure Gauge 2000 PSI 2 Inch Diameter 1/4 Inch NPT (Right Side Mount) (G2042-2000C)
- FLUKE Clamp Meter, Backlit, 1,400 A, 2.9 in (74 mm) Jaw Capacity, Cat IV 600V Safety Rating (FLUKE-353)
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (18C749)
- FLUKE Test Probe Set, With Temperature (BTL21)
- BSC PREFERRED 7 x 15'' Open End Static Shielding Bags, 100PK (S-3427)
- BSC PREFERRED 12 x 18'' Reclosable Static Shielding Bags, 100PK (S-2266)
- TRANSFORMING TECHNOLOGIES 12' Coil Cord, Black, 4mm, Classic (CC0043)
- DESCO Metal Expansion Dual Wrist Strap (19859)
- BOTRON CO ESD Field Kit 2ftx2ftx0.018in, Red (B1724)
- BERTECH ESD Anti-Static Table Mat Roll, 2 Ft. x 50 Ft., Blue (1059-2x50B)
- SCS Heel Grounding Strap, Cup Style (HGC1M-N72-BLU)
- Bsc Preferred Static Control Products