Shop All Sanding Belts
Bsc Preferred
2PK 3x24 80G Sand Belt
Mfr # DCB324080S02G
Zoro # G308168027
product price: $6.19
/ea
Sold in multiples of 6 for $37.14
$37.14
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
- Brand Bsc Preferred
- MFR # DCB324080S02G
- Zoro # G308168027
- UPC # 8925093312
- Country of Origin Switzerland
- Category Sanding Belts
Description
Diablo, 2 Pack, 3 x 24, 80 Grit, Sanding Belt, Break Through Innovations That Improve Performance, Extend Sanding Life Increase Productivity, Featuring Premium Zirconium Blend, Remove Material Faster Than Other Sanding Belts, Offers Extra Long Sanding Life, Clog Shield, Blend Of Grinding Agents, Reduces Loading Maximizing Productivity, Superior Grain Bonding System, Endura Bond Provides Diablo's Belts With Longer Life Extreme Durability
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
- CGW ABRASIVES Backup Pad, 4.5, Med Back-Up Pad (49521)
- CGW ABRASIVES Depressed Ctr Whl, 7x1/4x5/8-11, T27 (35641)
- PFERD Carbide Bur - Cylind. (Radius End), DBL Cut - 3/8" x 3/4" x 1/4" Shank - SC-3 (24422)
- PFERD 10" x 1-1/2" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 60 Grit (61776)
- BSC PREFERRED 3PK 4x24 Assorted Belts (DCB424ASTS03G)
- MIRKA Sanding Belt, 3" W, 21" L, 100 Grit, Hiolit X (57-3-21-100T)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Sanding Belt 1A-X 6" x 48" 80 Grit Aluminum Oxide (61028)
- ARC ABRASIVES Belt Ao/X Gp 4 X 90 180, 4" W, 90" L, Aluminum Oxide, 180 Grit, AO/X GP (70842)
- DYNABRADE Belt, Medium, 1/2"X72" (93741)
- 3M Cloth Belt 577F, 2-1/2inx60 in 36 YF-wei (577F)
- FEIN Sanding Belt, 3 in W, 79 in L, Zirconium Aluminum Oxide, 120 Grit (69903014000)
- Bsc Preferred Sanding Belts