Shop All Shrink Wrap
Bsc Preferred
29 x 34'' 100 Gauge Domed Shrink Bags, 50PK
Mfr # S-3043
Zoro # G011107832
product price: $134.99
/pk 50, $2.70/ea
Free Shipping & Returns
$134.99
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
- Brand Bsc Preferred
- MFR # S-3043
- Zoro # G011107832
- Country of Origin United States
- Category Shrink Wrap
Description
Great for wrapping gift baskets. Fits baskets up to 20'' in diameter and 34'' in height; Manufactured from crystal clear PVC film; Domed shape eliminates dog eared corners at the bottom of baskets; Domed top works great when placing over the top of handled baskets creating a clean, professional look without visible seams; Simply place product in a bag and shrink with a heat gun; Easy open bags shrink at a low temperature; Heat guns available: Two-temperature part number SWSGUN and variable temperature part number SWSVAR; . This product is equivalent to part number: S-3043. Sold in a quantity of 50 per case.
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
- BSC PREFERRED Carton Sizer/Reducer (H-101)
- RITE IN THE RAIN All Weather Notebook, Green Cover Color (970F)
- GBC Binding Combs, 60-Sht Cap, 3/8"Diameter, 25/BX, Black PK (GBC4090022)
- PAC STRAPPING PROD 1/2 Plastic Buckles for 1/2 Polypropylene Strapping (PLB-4A)
- ZORO SELECT Shrink Window Kit, 110x84 In, Patio Door (2RRF7)
- ELECTRIDUCT 16mm Double Layer ORANGE Self Closing Wrap, 10ft (BS-J-DK-0625-10-OR)
- PARTNERS BRAND Extended Core Bundling Film, 150 Gauge, 3" x 600', Clear, 18/Case (TNBEC903)
- GPS SHRINK FILM Heat Activated Shrink Film 12", Polyolefin (IK6F1200)
- GPS SHRINK FILM Heat Activated Shrink Film 12" x 3500 ft., Polyolefin (IK7F1200)
- ZORO SELECT Heat Activated Shrink Film 18" x 500 ft., PVC (5ZZ44)
- PARTNERS BRAND Shrink Tubing, 8" x 100 Gauge x 1500', Clear, 1/Roll (SHT8100)
- Bsc Preferred Stretch & Shrink Wrap