Shop All Quick Change Discs
Bsc Preferred
25PK 9 80G Dry Disc
Mfr # DCD090080H25G
Zoro # G408167791
Sold in multiples of 5 for $197.45
$197.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # DCD090080H25G
- Zoro # G408167791
- UPC # 8925156956
- Country of Origin Switzerland
- Category Quick Change Discs
Description
25 Pack, 9 In 80 Grit Coarse Drywall Ros Hook Lock Discs Diablo's Premium Drywall Sanding Sheets Include BreakThrough Innovations That Improve Performance, Extend Sanding Life And Increase Productivity Featuring A Premium Aluminum Oxide Blend, These Sheets Deliver Smooth Finishes, Faster And Offer ExtraLong Sanding Life Than Other Sanding Sheets ClogSHIELD, Diablo's Own Blend Of Grinding Agents, Reduces Loading Thereby Maximizing Productivity When Sanding Drywall, Mud, And Plaster The Superior Grain Bonding System, ENDURABOND, Provides Diablo's Sanding Sheets With Longer Life And Extreme Durability These Sanding Sheets Are Ideal When Sanding Medium To Large Surface Areas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Hand Pad Holder, 3-1/4 in., Plastic, PK10 (66261047583)
- DIABLO 9 in. L X 3-2/3 in. W Assorted Grit Aluminum Oxide Sanding Sheet 10 pk (DCS323ASTS10G)
- CLESCO SS-024024-080A6 Spiral Coated Abrasive Sanding Sleeve 6 Pack (SS-024024-080A6)
- UNITED ABRASIVES/SAIT SAIT 80806 DA-F Handy Roll , 1-1/2" x 50 yards, 80 Grit, 1-Pack (80806)
- BSC PREFERRED 4x040x58 Cut Disc (DBD040040101F)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 4-1/2in, 24G, TS (66261129718)
- SAINT-GOBAIN ABRASIVES Norton 66261009185 Bear-Tex Non-Woven Quick-Change Disc 3" Dia. MED Grit Aluminum Oxide Type II (66261009185)
- MERIT Quick Change Disc, ZircAlO, 2in, 120G, PK100 (08834167113)
- SUPERIOR ABRASIVES Coated QC Disc, A/O GA, 2", Type S, Grit 80 (A015023)
- CONTINENTAL ABRASIVES 2" 36 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A2036)
- ARC ABRASIVES 3" Type S Performance Coated PREDATOR Quick-Lok Disc, 120 Grit (71-31468W)
- Bsc Preferred Quick Change Discs