Shop All Hole Saws
Bsc Preferred
2532x238 Hole Saw
Mfr # DHS0781
Zoro # G607971434
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # DHS0781
- Zoro # G607971434
- UPC # 8925127727
- Country of Origin China
- Category Hole Saws
Description
Diablo, 2532'' x 238'', Hole Saw, High Performance Delivers Faster Cutting Performance Increased Productivity, Design Provides Ultimate Cutting Depth To Bore Deeper Holes In Single Pass, Variable Tooth Design For Faster Cuts With Less Vibration Tool Free Plug Ejection For Fast Material Removal, Snap Lock Offers Quick Easy Change System With No Down Time, 1 Snap Lock Mandrel Fits All Diablo Hole Saws, From 58 To 6 Diameter, For Use With Wood, Metal, Mandrel Pilot Bit Sold Separately
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON High-Torque Black Oxide Blade Nut Driver Set, 5-Piece (6-10 mm) (DHD91201)
- MOBIL Mobil Almo 525, Pnematic Tool, SAE Grade 15, 1 qt. (122977)
- X1 TOOLS 3/8 in. x 12 in. Long Spade Bit / Paddle Bit / Wood Bit 1 Bit by X1 Tools (X1E-CON-BIT-SPA-3038x1)
- JOHNSON LEVEL & TOOL Magnetic Angle Locator (700)
- BSC PREFERRED 3'' Carb Hole Saw (DHS3000CT)
- LENOX ONE PC DMND HOLESW 5/8""D (1211110DGDS)
- MORSE Hole Cutter, Metal, Saw Diam. 1-13/16in. (CTS29)
- MILWAUKEE TOOL 7/8 in. Carbide Grit Hole Saw (49-56-0409)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-1/16" (27mm) (FCH0116-G)
- RICHELIEU HARDWARE 1 5/8-inch (41 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (960911)
- MORSE 116244 MHSA Advanced Hole Saw With Arbor, 1-1/2 in dia, 1-15/16 in D Cutting, M42 HSS-Co 8 Cutting E (MHSA24C)
- Bsc Preferred Hole Saws