Shop All Hole Saws
Bsc Preferred
234'' Hole Saw
Mfr # DHS2750
Zoro # G407971528
product price: $15.49
/ea
Sold in multiples of 10 for $154.90
$154.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # DHS2750
- Zoro # G407971528
- UPC # 8925128014
- Country of Origin China
- Category Hole Saws
Description
Diablo, 234'', High Performance Hole Saw, Delivers Faster Cutting Performance Increased Productivity, Hole Saw Design Provides Ultimate Cutting Depth To Bore Deeper Holes In 1 Pass, Variable Tooth Design For Faster Cuts With Less Vibration ToolFree Plug Ejection For Fast Material Removal, Snap Lock Offers Quick Easy Change System With No Down Time, 1 Snap Lock Mandrel Fits All Diablo Hole Saws, From 58 To 6 Diameter, For Use With Wood Metal, Mandrel Pilot Bit Sold Separately
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley 85-990 14 Piece Satin Finish Combination Wrench Set, 12 Point (85-990)
- FASTCAP 16 Ft Peel/Stick Mt/Stan Lh/Rh Read (PMS-STICK 16)
- WILLIAMS Williams Striking Wrench, Offset, 2-3/16", 55mm (8813W)
- PROTO 3/8 in Drive, 8mm Hex Metric Socket, 6 Points (J5208MH)
- MILWAUKEE TOOL 3-3/8 Hole Dozer Hole Saw Bi-Metal Cups (49-56-0187)
- VERSADRIVE HMT TCT HoleCutter Extra Long Series 4 x 11/16 in. (101035-0170)
- RELTON HS SERIES HS 2-3/8 dia x 1.0 dd Head Only Carbide Tipped Hole Saw (HS-38HO)
- MORSE 2-1/16" Bi-Metal Hole Saw (MHSA33C)
- MORSE 6-5/8" Carbide Grit Hole Saw (MHSG106)
- RUKO 1-1/4" Bi-Metal High Speed Steel Hole Saw (106032)
- MILWAUKEE TOOL 1-5/16" Quick Change Steel Plate Carbide Cutter (49-57-8221)
- Bsc Preferred Hole Saws