Shop All Hole Saws
Bsc Preferred
214 Carb Hole Saw
Mfr # DHS2250CT
Zoro # G607957278
product price: $30.59
/ea
Sold in multiples of 10 for $305.90
$305.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # DHS2250CT
- Zoro # G607957278
- UPC # 8925137757
- Country of Origin China
- Category Hole Saws
Description
Diablo, 214, Carbide Tipped Hole Saw, Cuts Both Wood Metal, Use On Wood, Nail Embedded Wood, Plastic, Aluminum, Metal, Cast Iron, Metal Stainless, Delivers Longer Cutting Life Than BiMetal For Faster Cutting Performance Increased Productivity, 238 Cutting Depth For 40 Percent Deeper Holes In Single Pass Increased Productivity, Variable Tooth Design For Faster Cuts, Snap Lock Plus Mandrel System For Quick Easy Changes With No Down Time, Includes Mandrel, Pilot Bit, 58 Threaded Adapter Fits Diameters 114 To 6 12 Threaded Adapter Fits Diameters 916 To 3116, One Size Fits All Mandrel Fits All Diablo Holes Saws In The Carbide BiMetal Range, From 58 To 6 Diameter, ToolFree Plug Ejection For Fast Material Removal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever, Plastic Handle, Black, Size: 2, M10X50, A=100, B=33, Comp: Steel (K0646.2521110X50)
- MILWAUKEE TOOL 1/2" X 13/16" Short Stop Bit SDS-PLUS (48-20-7652)
- PFERD 8" Square File - Second Cut (11088)
- AVK Thread Conversion Kit, M8 x 1.25, 1 pcs. (AA271-8125)
- DIABLO Carbide-Tipped Wood and Metal Holesaw (DHS3500CT)
- REMGRIT Remgrit 3", Carbide Grit Hole Saw (G048)
- CENTURY DRILL & TOOL 1-3/16" Bi-Metal Hole Saw Shark Tooth (05019)
- DRILL AMERICA 15/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH0937)
- BIG HORN Adjustable Hole Saw 1-1/4 Inch to 5 Inch ( 30 mm - 127 mm) (19242)
- MORSE 3-1/2" Bi-Metal Hole Saw (MHSA56C)
- BLAIR Holecutter, 7/8" dia. (14628)
- Bsc Preferred Hole Saws & Cutters