Shop All Screwdriver Bits
Bsc Preferred
2'' 10 Torx Bit
Mfr # DT102P1
Zoro # G507908233
product price: $2.55
/ea
Sold in multiples of 14 for $35.70
$35.70
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
- Brand Bsc Preferred
- MFR # DT102P1
- Zoro # G507908233
- UPC # 8925158233
- Country of Origin Viet Nam
- Category Screwdriver Bits
Description
Diablo, 2 10 torx drive bit Diablo's driver bit range of torx bits delivers maximum performance, extreme durability and up to 50 times longer life when installing and removing fasteners An optimized tip design provides a strong, precise grip that reduces wear, stripping and slippage Torque resistant design absorbs torque for less stress at the tip when tightening and removing nuts and screws This range is impact strong, delivering increased shank stability and durability in cordless and corded impact and drill drivers
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
- PFERD Spare File - For Universal Edge Sharpener (13026)
- SHURTAPE Masking Tape, Natural, 48mm x 55m, PK24 (CP 083)
- TEKTON 3/8 Inch Drive x 5/8 Inch 12-Point Impact Socket (SID12216)
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel (ZHEDR18 -5'4-1/2)
- BSC PREFERRED 5PK 2 2 Square Bit (DSQ22P5)
- BSC PREFERRED 5PK 2'' 20 Torx Bit (DT202P5)
- SURTEK 1/4in Hexagonal Power Drive Torx Bit, T8 X 2in, 5PK (PTO82)
- KO-KEN Bit Slotted 1.0 x 7 80mm 5/16 Hex Drive (100S.80-7)
- KO-KEN Bit 27mm Hex 60mm 32mm Hex Drive (107.32-27)
- Bsc Preferred Screwdrivers and Nutdrivers