Shop All Hole Saws
Bsc Preferred
1x238 Carb Hole Saw
Mfr # DHS1000CT
Zoro # G807968289
product price: $20.55
/ea
Sold in multiples of 10 for $205.50
$205.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # DHS1000CT
- Zoro # G807968289
- UPC # 8925137641
- Country of Origin China
- Category Hole Saws
Description
Diablo, 1 x 238, Carbide Tipped Hole Saw, Cuts Both Wood Metal, Use On Wood, Nail Embedded Wood, Plastic, Aluminum, Metal, Cast Iron, Metal Stainless Steel, Delivers Longer Cutting Life Than BiMetal For Faster Cutting Performance Increased Productivity, 238 Cutting Depth For 40 Percent Deeper Holes In Single Pass Increased Productivity, Variable Tooth Design For Faster Cuts, Snap Lock Plus Mandrel System For Quick Easy Changes With No Down Time, Includes Mandrel, Pilot Bit, 58 Threaded Adapter Fits Diameters 114 To 6 12 Threaded Adapter Fits Diameters 916 To 3116, 1 Size Fits All Mandrel Fits All Diablo Holes Saws In The Carbide BiMetal Range, From 58 To 6 Diameter, Tool Free Plug Ejection For Fast Material Removal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Wr, Bx, Stk, Off, 12P, 3-1/8, 8817A (8817A)
- MIRKA Molded, Hand Sander Pad, 5" dia., For Grip (150G)
- MARSON Jaws For Big Daddy Rivet Gun (96013)
- VESTIL Aluminum Tool Box With Casters 2500 lb Capacity 24 x 60 (APTS-2460-C)
- BSC PREFERRED 3'' Carb Hole Saw (DHS3000CT)
- STARRETT Carbide Tipped Hole Saw, 7/8", 22mm (SM22)
- BLU-MOL XTREME 3 1/2" QuickCore Bi-Metal Hole Saw (E0100219)
- MILWAUKEE TOOL 4 in. One-Piece Carbide Hole Cutter for Stainless Steel (49-57-8647)
- MORSE 177276 MHS Advanced Hole Saw, 1-11/16 in dia, 1-15/16 in D Cutting, M42 HSS-Co 8 Cutting Edge, 5/8-1 (MHS27)
- ICE HARDENED Milwaukee Hole Saw, 7/8 in Dia, 1-5/8 in D Cutting, 1/2-20 Arbor, Bi-Metal Cutting Edge (49-56-0032)
- LENOX Hole Saw (LXAH34)
- Bsc Preferred Hole Saws & Cutters