Shop All Security Seals
Bsc Preferred
18'' Red Pull-Tight Seals, 100PK
Mfr # H-1345R
Zoro # G811108817
$65.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # H-1345R
- Zoro # G811108817
- Country of Origin United States
- Category Security Seals
Description
One time use tamper evident pull-tight adjustable security seals. Allows the user to cinch-up the seal according to their specific size requirements. A heavy-duty, adjustable security seal designed for use on transportation and storage equipment or anywhere a multi-locking, tamper evident pull-tight security device is needed. Ideal for situations requiring varying seal lengths; Heavy-duty, all plastic, one-piece construction; Tamper-resistant acetal locking mechanism; Weather resistant; withstands extremes of cold and heat; Consecutively numbered; Matted in strips of 10 for ease-of-use. This product is equivalent to part number: H-1345R. Sold in a quantity of 100 per case.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-MARK A10 Paint Marker Brown (10115)
- CHAPIN Chapin Mfg Jun-31 Backpack Nozzle Kit (6407811)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 13" x 10", 4 mil, Clear, Pk500 (5CNK6)
- RDW 2-Part Padded Guest Checks, 250 Count, PK8 (3139PAD)
- TYDENBROOKS Truck Seals, Red, HDPE, PK1000 (30035B00-01)
- BRADY Cable Seal, 3/32 In, Steel, PK100 (95167)
- UNIVERSEAL Bolt Seal 3-1/2" x 21/64", Steel, Blue, Pk50 (L3000 L BLUE50)
- STANDARD BOLT SEALS Standard Bolt Seal, 8mm, Light Blue, PK50 (MS-B7LB)
- PARTNERS BRAND Cable Seals, 1/8" x 24", Blue, PK50 (SE1070BL)
- PARTNERS BRAND Pull Tight Seals, 9", Blue, 100/Case (SE1001BL)
- TYDENBROOKS Security Seal, Blue, PK200 (46020121-03)
- Bsc Preferred Protective Packaging