Shop All Router Bits
Bsc Preferred
18 RadiusTrad Bead Bit
Mfr # 80-102
Zoro # G108173016
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 80-102
- Zoro # G108173016
- UPC # 8925384267
- Country of Origin Italy
- Category Router Bits
Description
18 Radius Traditional Beading Router Bit, 14 Shank, TiCo High Density Carbide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Miniature Reamer, 0.0370", Shank Dia.: 1/8" (RSB0370-C3)
- DRILL AMERICA m39x1.5 HSS Metric Hand Tap (DWTSMT39X1.5)
- CS UNITEC 24" L Aluminum Bronze Pipe Wrench (EX502-24A)
- TEKTON 3/4 Inch Drive x 1-3/4 Inch 6-Point Socket (SHD32045)
- CENTURY DRILL & TOOL Chamfer Tct Router Bit, 45 Degree (40122)
- CMT Flush Trim Bit with Double Bearing, 2-Inch Cutting Length and 1/2-Inch Shank (806.690.11B)
- FULLERTON TOOL 2600 Matrx Burr Routers, RH Spiral, Style B - Burr Type End Cut, 3/16 (26188)
- CMT Bowl & Tray Bit With Bearing, 1/4-Inch Shank, 3/4-Inch Diameter (851.002.11B)
- QIC TOOLS 5/8in Chamfer bit 45 Degree With Bearing 1/4in SH (CBC1.58.14.45)
- CMT Straight Bit, 1/2-Inch Shank, 1-1/8-Inch Diameter, (811.785.11)
- CMT Beading Bit 1/2 in. Shank 5/8 in. Radius (839.945.11)
- Bsc Preferred Router Bits