Bsc Preferred

18 oz. Gorilla Glue


product price: $56.29
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Container Size 16 oz
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size 16 oz

Description

An incredibly strong adhesive for the toughest jobs. Glue is unaffected be extreme heat, cold, or water - great for indoor and outdoor repairs!; 100% waterproof and will not break down when exposed to moisture; Creates an incredibly strong bond to most surfaces including wood, stone, metal, ceramicase, foam, glass, brick, concrete and more; Glue expands 3-4 times while penetrating the surfaces for additional strength; Dried glue is paintable, stainable and sandable. This product is equivalent to part number: S-13784.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.