Shop All Security Seals
Bsc Preferred
18'' Green Pull-Tight Seals, 100PK
Mfr # H-1345G
Zoro # G011108891
$65.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # H-1345G
- Zoro # G011108891
- Country of Origin United States
- Category Security Seals
Description
One time use tamper evident pull-tight adjustable security seals. Allows the user to cinch-up the seal according to their specific size requirements. A heavy-duty, adjustable security seal designed for use on transportation and storage equipment or anywhere a multi-locking, tamper evident pull-tight security device is needed. Ideal for situations requiring varying seal lengths; Heavy-duty, all plastic, one-piece construction; Tamper-resistant acetal locking mechanism; Weather resistant; withstands extremes of cold and heat; Consecutively numbered; Matted in strips of 10 for ease-of-use. This product is equivalent to part number: H-1345G. Sold in a quantity of 100 per case.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHACHIHATA INC. Xstamper® Pre-Inked Message Stamp, ENTERED, 5/8" Diameter, Blue (11423)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 2" x 4", Fluorescent Orange, 500/Roll (DL636H)
- SEIKO INSTRUMENTS Self-Adhesive Shipping Labels, White (SLP-SRL)
- ZORO SELECT Bag Sealing Tape, PVC, White, 3/8In x 180Yd (9LHK1)
- YG-1 TOOL CO Solid Carbide Drill w/Coolant, 10.4 dia. (DH408104)
- UNIVERSEAL Pull-Tight Seals, Red, Plastic, PK100 (USTRAP-412 S RED100)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 3/16", Laser Marked, PK200 (V46030121-08-GRAI)
- CAMBRIDGE SECURITY SEALS Global Industrial„¢ Adjustable Plastic Truck Seal, 9"L, Med Blue, 100/Pack (HPT13258)
- BROOKS Split-Lok Padlock Seal, Plastic with Wire Hasp, Yellow, PK100 (6000000-6)
- GLOBAL INDUSTRIAL Adjustable Extinguisher Tamper Seal, 9L, Red, 100PK (670483RD)
- TYDENBROOKS Padlock Seals, Red, Polypropylene, PK1000 (6320000-1)
- Bsc Preferred Security Seals