Shop All Security Seals
Bsc Preferred
18'' Blue Pull-Tight Seals, 100PK
Mfr # H-1345BLU
Zoro # G011108617
product price: $65.25
/pk 100, $0.65/ea
$65.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # H-1345BLU
- Zoro # G011108617
- Country of Origin United States
- Category Security Seals
Description
One time use tamper evident pull-tight adjustable security seals. Allows the user to cinch-up the seal according to their specific size requirements. A heavy-duty, adjustable security seal designed for use on transportation and storage equipment or anywhere a multi-locking, tamper evident pull-tight security device is needed. Ideal for situations requiring varying seal lengths; Heavy-duty, all plastic, one-piece construction; Tamper-resistant acetal locking mechanism; Weather resistant; withstands extremes of cold and heat; Consecutively numbered; Matted in strips of 10 for ease-of-use. This product is equivalent to part number: H-1345BLU. Sold in a quantity of 100 per case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JIFFYLITE Bubble Mailer, Paper, 17-3/4" L, Kraft, PK50 (100018420)
- BRECKNELL PS400 SL, 400 x 0.2 lb / 180 x 0.1 kg , Aluminium ribbed base 12in. x12in. x1in. (816965007530)
- FELLOWES Wire Step File, Steel 5 Section, Black (69712)
- FECHOMETAL USA Ear-Lokt Buckle, 304 Stainless Steel, 3/8" Width, PK100 (FDT4395310NFMT)
- GLOBAL INDUSTRIAL Adjustable Plastic Truck Seal, 9L, Orange, 100PK (670479OR)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, Laser Marked, Blue, PK200 (1061066)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Yellow, Pk250 (070H19PPYL)
- CAMBRIDGE SECURITY SEALS Global Industrial„¢ Adjustable Plastic Truck Seal, 9"L, Med Blue, 100/Pack (HPT13258)
- BRADY Lock Seal, Plastic, Yellow, PK100 (95196)
- BROOKS Split-Lok Padlock Seal, Plastic with Wire Hasp, Blue, PK100 (6000000-3)
- UNIVERSEAL Bolt Seal 3-1/4" x 21/64", Steel, Blue, Pk50 (SHL BLUE50)
- Bsc Preferred Protective Packaging