Shop All Sealing Washers
Bsc Preferred
18-8 Stainless Steel with Neoprene Rubber Sealing Washer for 1/4 Screw 0.275 ID 0.75 OD, 25PK
Mfr # 94709A416
Zoro # G011464928
product price: $17.29
/pk 25, $0.69/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Material 18-8 Stainless Steel
- Thickness 0.084"-0.114"
- Inside Diameter 0.275"
- Color silver color
- Outside Diameter 0.750"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 94709A416
- Zoro # G011464928
- Country of Origin China
- Category Sealing Washers
Dimensions
Inside Diameter | 0.275" |
Outside Diameter | 0.750" |
Details
Seal Material | 18-8 Stainless Steel |
Thickness | 0.084"-0.114" |
Color | silver color |
Description
Create a stronger seal than metal or rubber alone. These one-piece washers are metal for strength with a bonded rubber seal that creates a tight grip. Made of neoprene the seal has good oil and abrasion resistance. Washers are reusable.18-8 stainless steel washers have good chemical resistance and may be mildly magnetic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Alloy Stl, 5/8x3 1/2L, Pk5 (U39080.062.0350)
- ZORO SELECT Cotter Pin, Hammerlock, 5/64"Dx1" L, PK100 (U39351.007.0100)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 3/8 in Shoulder Lg, Alloy Steel, 10 PK (U07111.031.0037)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.492 in Flange Dia., 0.684 in L, Steel, 40 PK (U69135.025.0260)
- BSC PREFERRED Weather-Resistant EPDM Rubber Sealing Washers for M10 Screw Size 10.5 mm ID 20 mm OD, 50PK (99186A136)
- BSC PREFERRED Gasket Washer for 3/4 Hose ID Water-Resistant SBR, 100PK (5456K8)
- BSC PREFERRED Weather-Resistant EPDM Rubber Sealing Washers for 3/8 Screw Size 0.355 ID 5/8 OD White, 50PK (99186A124)
- DANCO Sealing Washer, Rubber, PlainFinish (61810B)
- ADAPTALL Sealing Washer, Fits Bolt Size M22 Steel/Buna-N, Cadmium Plated Finish (9500-22MM)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size M8 Copper, Copper Finish, 20 PK (34663)
- ZORO SELECT Sealing Washer, Fits Bolt Size M16 Copper, Plain Finish, 50 PK (M50301.160.0020)
- Bsc Preferred Sealing Washers