Shop All Flat Washers
Bsc Preferred
18-8 Stainless Steel Washer for 3/8 Screw Size 0.406 ID 0.875 OD, 100PK
Mfr # 92141A031
Zoro # G011464911
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Outside Diameter 0.875"
- Inside Diameter 0.406"
- Color silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 92141A031
- Zoro # G011464911
- Country of Origin China
- Category Flat Washers
Dimensions
Outside Diameter | 0.875" |
Inside Diameter | 0.406" |
Details
Material | 18-8 Stainless Steel |
Color | silver color |
Description
18-8 stainless steel and 17-7 PH stainless steel washers have good chemical resistance and may be mildly magnetic.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size M10 , Steel Zinc Yellow Finish (A4580100USSWZYD)
- ZORO SELECT Heavy Hex Nut, 5/16"-18, 316 Stainless Steel, Not Graded, Plain, 19/64 in Ht, 50 PK (U55081.031.0001)
- ZORO SELECT Deck Screw, #10 x 1-1/2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 50 PK (1VB38)
- MIDWEST FASTENER Lock Nut, 3/8"-16, 316 Stainless Steel, Not Graded, 10 PK (932246)
- BSC PREFERRED Zinc-Plated Steel Washer for Soft Material M6 Screw Size Regular ASME Designation (94744A724)
- BSC PREFERRED Delrin Acetal Plastic Washer Water-&Steam-Resistant M12 Screw Size 13.1 mm ID 25 mm OD, 10PK (95647A159)
- BSC PREFERRED Zinc-Plated Steel USS Washer for 3/4 Screw Size 0.812 ID 2 OD, 25PK (90108A036)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 15/16" , Steel Cadmium Finish, 500 PK (609994)
- Bsc Preferred Flat Washers