Shop All Internally-Threaded Rods & Studs
Bsc Preferred
18-8 Stainless Steel Turnbuckle-Style Connecting Rod 6 Overall Length 1/4-28 Internal Thread
Mfr # 8416N87
Zoro # G311414395
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 8416N87
- Zoro # G311414395
- Country of Origin China
- Category Internally-Threaded Rods & Studs
Description
Similar to turnbuckles these rods have right-hand threads on one end and left-hand threads on the other so you can make a linkage that adjusts for tension. Add right- and left-hand threaded rod ends to build your linkages. Rods have a hex-shaped body so you can adjust them with a wrench.18-8 stainless steel rods have good corrosion and chemical resistanceNote: The end with the left-hand threads is marked with a groove.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, 18-8, 0.375x1 3/8 L, PK5 (WWG-CLPS-142)
- ZORO SELECT M2.5-0.45 x 4 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51110.025.0004)
- 3M Back-to-Back Strap, No Adhesive, 50 ft, 1/2 in Wd, Black (SJ3000)
- ZORO SELECT Scaffold Nail, 16d, 3 In, PK220 (4NFD9)
- BSC PREFERRED 18-8 Stainless Steel Turnbuckle-Style Connecting Rod 6 Overall Length 3/4-16 Internal Thread (8416N94)
- BSC PREFERRED Carbon Steel Turnbuckle-Style Connecting Rod 6 Overall Length 1/2-20 Internal Thread (8415N92)
- BSC PREFERRED 18-8 Stainless Steel Turnbuckle-Style Connecting Rod 76 mm Overall Length M6 x 1 mm Internal Thread (8416N21)
- BSC PREFERRED Internally Threaded Connecting Rod Carbon Steel M12 x 1.75 mm Thread 455 mm Overall Length (7416N39)
- BSC PREFERRED Internally Threaded Connecting Rod Aluminum 3/8-16 Thread Size 9 Overall Length (7415N71)
- BSC PREFERRED Aluminum Turnbuckle-Style Connecting Rod 76 mm Overall Length M6 x 1 mm Internal Thread (8419K91)
- BSC PREFERRED Internally Threaded Connecting Rod Aluminum 1/4-20 Thread Size 3 Overall Length (7415N51)
- Bsc Preferred Internally-Threaded Rods & Studs