Shop All Turnbuckles
Bsc Preferred
18-8 Stainless Steel Turnbuckle-Style Connecting Rod 1/2-20 Thread 18 Overall Length
Mfr # 8422N122
Zoro # G711426189
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 8422N122
- Zoro # G711426189
- Country of Origin China
- Category Turnbuckles
Dimensions
Width | 1" |
Details
Material | 18-8 Stainless Steel |
Description
Similar to turnbuckles these rods have right-hand threads on one end and left-hand threads on the other so you can make a linkage that adjusts for tension. Add right- and left-hand threaded rod ends to build your linkages. Rods have a hex-shaped body so you can adjust them with a wrench.18-8 stainless steel rods are corrosion resistant and stand up to chemicals.Note: The end with the left-hand threads is marked with a groove.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 36 In L, Overall Trim 4 In (MB100436)
- HARRINGTON Top Hook for 1 1/2 Ton Lever Hoist (L5BU0151001)
- DAYTON Web Sling, Type 3, 8 ft L, 2 in W, Polyester, Gray (2MJT1)
- VESTIL Steel Pick-Up Truck Cargo Bar, 40" (CB-PU-3)
- BSC PREFERRED Carbon Steel Turnbuckle-Style Connecting Rod M12 x 1.75 mm Thread 150 mm Overall Length (8421N42)
- BSC PREFERRED Aluminum Turnbuckle-Style Connecting Rod M12 x 1.75 mm Thread 76 mm Overall Length (8420K114)
- BSC PREFERRED Carbon Steel Turnbuckle-Style Connecting Rod M6 x 1.00 mm Thread 76 mm Overall Length (8421N21)
- BSC PREFERRED 18-8 Stainless Steel Turnbuckle-Style Connecting Rod M16 x 2.00 mm Thread 50 mm Overall Length (8422N17)
- MIDWEST FASTENER 1/4" x 5-1/4" Zinc Plated Steel Eye-Eye Turnbuckle 10PK (52350)
- Bsc Preferred Turnbuckles