Shop All Wave Washers
Bsc Preferred
18-8 Stainless Steel Triple-Wave Washer Black Oxide for Number 2 Screw Size 0.100 ID, 10PK
Mfr # 92161A041
Zoro # G211464810
product price: $24.39
/pk 10, $2.44/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 92161A041
- Zoro # G211464810
- Country of Origin China
- Category Wave Washers
Description
With three points of surface contact these washers provide more stability than single-wave washers. They are curved and flexible to act like springs compensating for tolerance variations and uneven surfaces. You can also use them to damp vibration.18-8 stainless steel washers have good chemical resistance and may be mildly magnetic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, 1/4"-20, Zinc Alloy, Zinc Plated, 19/64 in Ht, 1-1/4 in Max Wing Span, 20 PK (4CAR7)
- MIDWEST FASTENER Elevator Bolt, 1/4"-20 Thrd Sz, 1-1/2 in L, Steel, Zinc Plated Finish, 10 PK (71304)
- ZORO SELECT Double-End Threaded Rod, 5/16"-24 Thread to 5/16"-24 Thread, 2 ft, Steel, Zinc Plated (LINK31224EZ)
- ZORO SELECT M30-3.50 Socket Head Cap Screw, Black Oxide Steel, 220 mm Length, 5 PK (M07000.300.0220)
- ZORO SELECT Wave Washer, Fits Bolt Size 3/4 in Spring Steel, Plain Finish, 25 PK (TWWIS075S-025BX)
- ZORO SELECT Wave Washer, Fits Bolt Size 5/8 in Spring Steel, Plain Finish, 50 PK (TWWIS062-050BX)
- ZORO SELECT Wave Washer, Fits Bolt Size #8 18-8 Stainless Steel, Passivated Finish, 10 PK (WAV113SS)
- PRECISION SPECIALTIES Wave Washer, Steel, Plain Finish (WW3-3519-038)
- ZORO SELECT Wave Washer, Fits Bolt Size 1/4 in Spring Steel, Plain Finish, 50 PK (TWWIS025-050BX)
- MIDWEST FASTENER Wave Washer, Fits Bolt Size 8 mm Steel, Zinc Plated Finish, 30 PK (73726)
- MIDWEST FASTENER Wave Washer, Fits Bolt Size 14 mm Steel, Zinc Plated Finish, 10 PK (73731)
- Bsc Preferred Leveling Washers