Shop All Wave Washers
Bsc Preferred
18-8 Stainless Steel Triple-Wave Washer 0.328 ID 0.682 OD, 10PK
Mfr # 92161A029
Zoro # G811464548
product price: $35.15
/pk 10, $3.51/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish silver color
- Thickness 0.010"
- Outside Diameter 0.682"
- Inside Diameter 0.328"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 92161A029
- Zoro # G811464548
- Country of Origin China
- Category Wave Washers
Dimensions
Outside Diameter | 0.682" |
Inside Diameter | 0.328" |
Details
Material | 18-8 Stainless Steel |
Finish | silver color |
Thickness | 0.010" |
Description
With three points of surface contact these washers provide more stability than single-wave washers. They are curved and flexible to act like springs compensating for tolerance variations and uneven surfaces. You can also use them to damp vibration.18-8 stainless steel washers have good chemical resistance and may be mildly magnetic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 7/16"-20 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 25 PK (N01060.043.0150)
- ZORO SELECT Hex Nut, 1/2"-20, Steel, Grade 8, Black Oxide, 7/16 in Ht, 50 PK (U04180.050.0002)
- GRIP-RITE Nail Drive Anchor, 1/2" Dia., 10" L, Steel Hot Galvanized, 50 PK (1210GAB50)
- BSC PREFERRED Press-Fit Studs Zinc-Plated Steel 5/16-18 Thread PEM Fh-0518-10, 25PK (93580A565)
- ZORO SELECT Wave Washer, Fits Bolt Size #10 18-8 Stainless Steel, Passivated Finish, 10 PK (WAV110SS)
- MTD Washer-Wave (936-0526)
- ZORO SELECT Wave Washer, Fits Bolt Size 1/2 in Spring Steel, Plain Finish, 50 PK (TWWIS050-050BX)
- ZORO SELECT Wave Washer, Fits Bolt Size 1/4 in 18-8 Stainless Steel, Passivated Finish, 10 PK (WAV115SS)
- ZORO SELECT Wave Washer, Fits Bolt Size 3/8 in Spring Steel, Plain Finish, 50 PK (TWWIS037-050BX)
- ZORO SELECT Wave Washer, Fits Bolt Size 5/8 in Spring Steel, Plain Finish, 50 PK (TWWIS062-050BX)
- PRECISION SPECIALTIES Wave Washer, Steel, Plain Finish (WW3-2420-025)
- Bsc Preferred Wave Washers