Shop All Machine Screws
Bsc Preferred
18-8 Stainless Steel Torx Flat Head Screws 10-24 Thread Size 5/8 Long, 50PK
Mfr # 92703A123
Zoro # G111444660
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1"
- Material 18-8 Stainless Steel
- Finish silver color
- Pilot Dia. 0.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 92703A123
- Zoro # G111444660
- Country of Origin China
- Category Machine Screws
Dimensions
Fastener Length | 1" |
Pilot Dia. | 0.25" |
Details
Material | 18-8 Stainless Steel |
Finish | silver color |
Description
These 18-8 stainless steel screws have good chemical resistance and may be mildly magnetic. All are passivated for added protection against oxidation and corrosion. A Torx-Plus drive has more points of contact than other drives allowing you to tighten the screw without damaging the recess. For Torx tools see Torx and Torx-Plus bits keys and drivers. These screws can be used with both Torx-Plus and Torx tools. Screws are angled under the head to sit flush within countersunk holes. Length is measured from the top of the head.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Toggle Bolt, 2" L, Steel, 50 PK (07619)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39798.062.0250)
- TAMPER-PRUF SCREWS #6-32 x 1-1/2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (121760)
- PASLODE Paslode 650213 1.25 in. Brad Nail; 18 Gauge (750135)
- BSC PREFERRED Steel Phillips Flat Head Screws M5 x 0.8 mm Thread 30 mm Long, 100PK (91420A332)
- BSC PREFERRED Titanium Phillips Flat Head Screw 6-32 Thread Size 1/4 Long (90233A541)
- BSC PREFERRED Brass Slotted Flat Head Screw 3/8-16 Thread Size 3/4 Long, 10PK (92451A622)
- BSC PREFERRED Brass Phillips Flat Head Screw 6-32 Thread Size 3/4 Long, 100PK (92480A151)
- APM HEXSEAL #6-32 x 1/2 in Phillips Pan Self-Sealing Machine Screw, Plain 18-8 Stainless Steel, 10 PK (BAEHNZZZZAAZZ)
- ZORO SELECT #4-40 x 1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.011.0050)
- ZORO SELECT M3-0.50 x 3 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD030030-100P1)
- Bsc Preferred Machine Screws