Shop All Fully-Threaded Rods & Studs
Bsc Preferred
18-8 Stainless Steel Threaded Rod M6 x 1 mm Thread Size 2 M Long
Mfr # 90024A461
Zoro # G711417064
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36"
- Material 18-8 Stainless Steel
- Threaded Rod Color silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 90024A461
- Zoro # G711417064
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 36" |
Details
Material | 18-8 Stainless Steel |
Threaded Rod Color | silver color |
Description
These 18-8 stainless steel threaded rods have good chemical resistance and may be mildly magnetic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #6-32 x 1/2 in Torx Flat Machine Screw, Zinc Plated Steel, 100 PK (400540)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1 in Wd, Black (190984)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 50 PK (311507-50)
- ZORO SELECT External-E Retaining Ring, Steel Plain Finish, 50 PK (U36200.075.0001)
- BSC PREFERRED 18-8 Stainless Steel Threaded Rod M8 x 1.25 mm Thread Size 150 mm Long (93805A641)
- BSC PREFERRED Class 10.9 High-Strength Steel Threaded Rod M27 x 3 mm Thread Size 1 M Long (1078N22)
- BSC PREFERRED Grade B8 18-8 Stainless Steel Threaded Rod 3/4-10 Thread Size 4 Feet Long (91187A322)
- BSC PREFERRED 18-8 Stainless Steel Threaded Rod 1/2-20 Thread Size 6 Long (95412A343)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 3/4-16 Thread Size 4 Long (98750A495)
- BSC PREFERRED 18-8 Stainless Steel Threaded Rod 1/4-28 Thread Size 2 Feet Long (98805A029)
- ZORO SELECT Fully Threaded Rod, 10-32, 2 ft, Stainless Steel, 316, Plain Finish (U55067.019.2400)
- Bsc Preferred Fully-Threaded Rods & Studs