Shop All Fully-Threaded Rods & Studs
Bsc Preferred
18-8 Stainless Steel Threaded Rod M20 x 2.5 mm Thread Size 150 mm Long
Mfr # 90024A450
Zoro # G411417050
product price: $66.75
/ea
$66.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36"
- Material 18-8 Stainless Steel
- Threaded Rod Color silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 90024A450
- Zoro # G411417050
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 36" |
Details
Material | 18-8 Stainless Steel |
Threaded Rod Color | silver color |
Description
These 18-8 stainless steel threaded rods have good chemical resistance and may be mildly magnetic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Hex Nut, 1/2"-13, Brass, Not Graded, Plain, 31/64 in Ht, 10 PK (1WY45)
- ZORO SELECT Nail Drive Anchor, Steel 5 PK (U70651.062.0400)
- KIPP Class 12.9, M12 Hex Head Cap Screw, Black Oxide Steel, 45 mm L (K0871.212X45)
- TE-CO Spherical Flange Nut, 5/16"-18, Steel, Grade 2, Black Oxide, 9/16 in Hex Wd (41902)
- BSC PREFERRED Grade B6 High-Strength 410 Stainless Steel Threaded Rod 3/4-10 Thread Size 4 Feet Long (98827A497)
- BSC PREFERRED Low-Strength Steel Threaded Rod M6 x 1 mm Thread Size 1 M Long (98861A070)
- BSC PREFERRED Medium-Strength Left-Hand Threaded Rod Grade B7 Steel 5/16-24 Thread Size 1 Foot Long (95625A303)
- BSC PREFERRED Low-Strength Steel Threaded Rod Fine-Thread M16 x 1.5 mm Thread Size 1 M Long (98861A340)
- BSC PREFERRED Medium-Strength Left-Hand Threaded Rod Grade B7 Steel 7/8-9 Thread Size 1 Foot Long (95625A312)
- BSC PREFERRED High-Strength Steel Threaded Rod 7/8-9 Thread Size 6 Long (90322A204)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M12-1.75mm, Plain Finish (36471)
- Bsc Preferred Fully-Threaded Rods & Studs