Shop All Fully-Threaded Rods & Studs
Bsc Preferred
18-8 Stainless Steel Threaded Rod M18 x 2.5 mm Thread Size 1 M Long
Mfr # 90024A130
Zoro # G711417019
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36"
- Material 18-8 Stainless Steel
- Threaded Rod Color silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 90024A130
- Zoro # G711417019
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 36" |
Details
Material | 18-8 Stainless Steel |
Threaded Rod Color | silver color |
Description
These 18-8 stainless steel threaded rods have good chemical resistance and may be mildly magnetic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN INDUSTRIAL SUPPLY 5445 Piece Metric 10.9 Coarse Thread Bolt and Nut Bin Assortment, 4PK (T5445BA109)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Steel Plain Finish, 3/16 in Shaft Dia, 50 PK (U36230.018.0001)
- MIDWEST FASTENER M8-1.25 Hex Head Cap Screw, 18-8 Stainless Steel, 12 mm L, 8 PK (69711)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized (SO-CAP11)
- BSC PREFERRED Low-Strength Steel Threaded Rod Fine-Thread M16 x 1.5 mm Thread Size 1 M Long (98861A340)
- BSC PREFERRED High-Strength Steel Threaded Rod 5/8-11 Thread Size 8 Long (90322A175)
- BSC PREFERRED Low-Strength Steel Threaded Rod Fine-Thread M6 x 0.75 mm Thread Size 1 M Long (98861A317)
- BSC PREFERRED Aluminum Threaded Rod 1/4-20 Thread Size 4 Long, 10PK (93225A874)
- BSC PREFERRED 18-8 Stainless Steel Threaded Rod M6 x 1 mm Thread Size 1 M Long (90024A070)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 3/8-24 Thread Size 1 Long (98750A459)
- ZORO SELECT Fully Threaded Rod, M6-1mm, 1 m, Steel, Class 10.9, Black Oxide Finish (M20130.060.1000)
- Bsc Preferred Fully-Threaded Rods & Studs