Shop All Fully-Threaded Rods & Studs
Bsc Preferred
18-8 Stainless Steel Threaded Rod M10 x 1.5 mm Thread Size 60 mm Long
Mfr # 93805A431
Zoro # G411416640
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36"
- Material 18-8 Stainless Steel
- Threaded Rod Color silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 93805A431
- Zoro # G411416640
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 36" |
Details
Material | 18-8 Stainless Steel |
Threaded Rod Color | silver color |
Description
These 18-8 stainless steel threaded rods have good chemical resistance and may be mildly magnetic.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Plow Bolt, 5/8"-11 Thrd Sz, 3" L, Flat Head, Steel, Plain, 25 PK (01250)
- KEN FORGING Rod End, Stainless Steel, Plain, 5/16"-18 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (2E-SSMACH)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Plain Steel, 3 in L, 95 PK (4RXK7)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-6.00X1.0DSL)
- BSC PREFERRED 18-8 Stainless Steel Threaded Rod 1/4-28 Thread Size 1-1/4 Long, 5PK (95412A569)
- BSC PREFERRED Hex Drive Threaded Rod 7/16-14 to 7/16-20 Thread Size 4-1/2 Long (94358A464)
- BSC PREFERRED High-Strength Steel Threaded Rod 1/2-20 Thread Size 3 Feet Long (90322A167)
- BSC PREFERRED Fiberglass Threaded Rod 3/4-10 Thread Size 6 Long (91315A190)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 3/8-16 Thread Size 12 Feet Long (98957A031)
- BSC PREFERRED Super-Corrosion-Resistant 316 Stainless Steel Threaded Rod 1/4-28 Thread Size 2 Feet Long (93250A445)
- ZORO SELECT Fully Threaded Stud, 1-1/4"-12, 3 ft, Steel, Grade 8, Plain Finish (2022976)
- Bsc Preferred Fully-Threaded Rods & Studs