Shop All Fully-Threaded Rods & Studs
Bsc Preferred
18-8 Stainless Steel Threaded Rod 5/8-18 Thread Size 6 Long
Mfr # 95412A349
Zoro # G811416615
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36"
- Material 18-8 Stainless Steel
- Threaded Rod Color silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 95412A349
- Zoro # G811416615
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 36" |
Details
Material | 18-8 Stainless Steel |
Threaded Rod Color | silver color |
Description
18-8 stainless steel threaded rods have good chemical resistance and may be mildly magnetic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 7/8"-9, 14 1/8 in Wd, 17 5/16 in Ht, Zinc Plated Steel (U17273.087.1400)
- DELTANA Wood Screw, #9, 1 in, Bronze Steel (SCWS910U10B)
- MIDWEST FASTENER #10-24 x 3/4 in Slotted Hex Machine Screw, Zinc Plated Steel, 40 PK (65564)
- ZORO SELECT Double-End Threaded Rod, 1/4"-28 Thread to 1/4"-28 Thread, 1 ft, Steel, Zinc Plated (LINK25012EZ)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 1-12 Thread Size 6 Long (98750A521)
- BSC PREFERRED Grade B7 Medium Strength Steel Threaded Rod M36 x 4 mm Thread Size 2 M Long (93325A320)
- BSC PREFERRED Class 10.9 High-Strength Steel Threaded Rod M18 x 2.5 mm Thread Size 1 M Long (1078N17)
- BSC PREFERRED High-Strength Steel Threaded Rod 1-8 Thread Size 5 Long (90322A292)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 5/8-18 Thread Size 8 Long (98750A492)
- BSC PREFERRED High-Strength Steel Threaded Rod 5/16-18 Thread Size 6 Long (90322A678)
- ZORO SELECT Fully Threaded Rod, M14-2mm, 1 m, Steel, Grade 2, Plain Finish (17906)
- Bsc Preferred Fully-Threaded Rods & Studs