Shop All Fully-Threaded Rods & Studs
Bsc Preferred
18-8 Stainless Steel Threaded Rod 1/4-28 Thread Size 1 Foot Long
Mfr # 98804A108
Zoro # G211416567
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36"
- Material 18-8 Stainless Steel
- Threaded Rod Color silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 98804A108
- Zoro # G211416567
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 36" |
Details
Material | 18-8 Stainless Steel |
Threaded Rod Color | silver color |
Description
18-8 stainless steel threaded rods have good chemical resistance and may be mildly magnetic.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 7/8"-9, Steel, Zinc Plated, 2-1/2 in Lg, 1-1/4 in Hex Wd, 40 PK (874020NCUP)
- ZORO SELECT Heavy Hex Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 19/64 in Ht, 50 PK (U11391.050.0001)
- FOREVERBOLT Not Graded, M10-1.50 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 16 mm L, 10 PK (FBMHEXB101516P10)
- ZORO SELECT Pin, Steel 60HRC, 2.5mm dia., PK25 (M39078.025.0008)
- BSC PREFERRED Low-Strength Zinc-Plated Steel Threaded Rod M2 x 0.4 mm Thread Size 50 mm Long (94595A211)
- BSC PREFERRED 18-8 Stainless Steel Threaded Rod 3/8-24 Thread Size 4 Long (95412A665)
- BSC PREFERRED Grade B8 18-8 Stainless Steel Threaded Rod 5/8-11 Thread Size 3-1/2 Long (91187A604)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 3/4-16 Thread Size 4 Long (98750A495)
- BSC PREFERRED 18-8 Stainless Steel Threaded Rod M10 x 1.5 mm Thread Size 60 mm Long (93805A431)
- BSC PREFERRED High-Strength Steel Threaded Rod Zinc Yellow-Chromate Plated 5/8-11 Thread Size 8 Long (3313N56)
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 6 ft, Steel, Grade 2, Zinc Plated Finish (20603)
- Bsc Preferred Fully-Threaded Rods & Studs