Shop All Fully-Threaded Rods & Studs
Bsc Preferred
18-8 Stainless Steel Threaded Rod 1/4-28 Thread Size 1-1/4 Long, 5PK
Mfr # 95412A569
Zoro # G111416711
product price: $12.19
/pk 5, $2.44/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36"
- Material 18-8 Stainless Steel
- Threaded Rod Color silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 95412A569
- Zoro # G111416711
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 36" |
Details
Material | 18-8 Stainless Steel |
Threaded Rod Color | silver color |
Description
18-8 stainless steel threaded rods have good chemical resistance and may be mildly magnetic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Nut-Hex Castle 3/4 (712-0359)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx6" L, PK25 (2UHV5)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 6 ft, Steel, Grade B7, Black Oxide Finish (B7.01402006.BO.IAR)
- ZORO SELECT Deck Nail, Flat, Galv, 8d, PK655 (4NEX6)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 7/16-20 Thread Size 4 Long (98750A475)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 3/4-16 Thread Size 4 Long (98750A495)
- BSC PREFERRED Low-Strength Steel Threaded Rod M10 x 1.5 mm Thread Size 60 mm Long, 10PK (90435A144)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod Fine-Thread M12 x 1.25 mm Thread 50 mm Long (95245A172)
- BSC PREFERRED Low-Strength Steel Threaded Rod Fine-Thread M6 x 0.75 mm Thread Size 1 M Long (98861A317)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 1-14 Thread Size 4 Feet Long (92580A153)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/8"-16, Black Oxide Finish (36360)
- Bsc Preferred Fully-Threaded Rods & Studs