Shop All Fully-Threaded Rods & Studs
Bsc Preferred
18-8 Stainless Steel Threaded Rod 1/2-20 Thread Size 4 Long
Mfr # 95412A342
Zoro # G511416861
product price: $7.25
/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36"
- Material 18-8 Stainless Steel
- Threaded Rod Color silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 95412A342
- Zoro # G511416861
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Overall Length | 36" |
Details
Material | 18-8 Stainless Steel |
Threaded Rod Color | silver color |
Description
18-8 stainless steel threaded rods have good chemical resistance and may be mildly magnetic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Wedge Anchor, 3/8" Dia., 3" L, Steel (AS-383)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 10 PK (N04360.050.0225)
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade 5, Black Oxide, 7/32 in Ht, 100 PK (N01100.025.0001)
- ZORO SELECT Spring Nut, 5/16"-18, Square Shape, Steel, Not Graded, Zinc Plated Finish (ADVD7937-5618-3B)
- BSC PREFERRED Medium-Strength Left-Hand Threaded Rod Grade B7 Steel 1-14 Thread Size 6 Feet Long (95625A202)
- BSC PREFERRED 18-8 Stainless Steel Threaded Rod 1/4-28 Thread Size 1-1/4 Long, 5PK (95412A569)
- BSC PREFERRED Low-Strength Steel Threaded Rod M22 x 2.5 mm Thread Size 1 M Long (98861A150)
- BSC PREFERRED High-Strength Steel Threaded Rod 3/4-10 Thread Size 4 Feet Long (90322A194)
- BSC PREFERRED High-Strength Steel Threaded Rod 3/4-10 Thread Size 4 Long (90322A189)
- BSC PREFERRED Low-Strength Steel Threaded Rod Fine-Thread M16 x 1.5 mm Thread Size 150 mm Long (98861A607)
- ZORO SELECT Threaded Stud, Plain Finish, 50 PK (32396)
- Bsc Preferred Fully-Threaded Rods & Studs