Shop All Double-Ended Rods & Studs
Bsc Preferred
18-8 Stainless Steel Threaded on One End Stud 6-32 Thread Size 2 Long
Mfr # 97042A147
Zoro # G011455049
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3"
- Threaded Rod Material 18-8 Stainless Steel
- Color silver color
- Base Width 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 97042A147
- Zoro # G011455049
- Country of Origin China
- Category Double-Ended Rods & Studs
Dimensions
Length | 3" |
Base Width | 0.5" |
Details
Threaded Rod Material | 18-8 Stainless Steel |
Color | silver color |
Description
Use the unthreaded end as a pivot point hinge shaft or locator pin. Made from 18-8 stainless steel these studs are chemical resistant and may be mildly magnetic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 25 PK (62C150KFC)
- L.H. DOTTIE #6-32 x 3/4 in Slotted Oval Machine Screw, Zinc Plated Carbon Steel, 50 PK (415ALD)
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Steel Black Oxide Finish, 5 PK (Z8844)
- DEWALT Screw-Bolt+ Concrete Screw, 3 in L, Steel Galvanized, 50 PK (PFM1461240)
- BSC PREFERRED Vibration-Resistant Threaded on Both Ends Steel Stud 5/8-11 Thread 3 Long (91563A306)
- BSC PREFERRED Vibration-Resistant Threaded on Both Ends Steel Stud 1/2-13 Thread 3 Long (91563A224)
- BSC PREFERRED Left-Hand to Right-Hand Male Thread Adapter Black-Oxide Steel 1/2-13 Thread 6 Long (94455A433)
- BSC PREFERRED Threaded on Both Ends Stud 316 Stainless Steel M8 x 1.25mm Size 22mm and 10mm Thread Len 40mm Long (5580N123)
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 2 in, Steel, Black Oxide, 2 PK (4045101)
- TE-CO Double-End Threaded Stud, M6-1mm Thread to M6-1mm Thread, 50 mm, Steel, Black Oxide, 2 PK (60201)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 3 in, Steel, Black Oxide, 2 PK (40804)
- Bsc Preferred Partially-Threaded Rods & Studs