Shop All Double-Ended Rods & Studs
Bsc Preferred
18-8 Stainless Steel Threaded on One End Stud 6-32 Thread Size 1-1/2 Long
Mfr # 97042A146
Zoro # G211455016
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4"
- Threaded Rod Material 18-8 Stainless Steel
- Color silver color
- Base Width 0.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 97042A146
- Zoro # G211455016
- Country of Origin China
- Category Double-Ended Rods & Studs
Dimensions
Length | 4" |
Base Width | 0.25" |
Details
Threaded Rod Material | 18-8 Stainless Steel |
Color | silver color |
Description
Use the unthreaded end as a pivot point hinge shaft or locator pin. Made from 18-8 stainless steel these studs are chemical resistant and may be mildly magnetic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Round Spacer, M16 Screw Size, Stainless Steel, 12 mm Overall Lg, 16 mm Inside Dia (19W12LGD)
- FOREVERBOLT Not Graded, 5/16"-18 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1-1/2 in L, 25 PK (FBHEXB51618112P25)
- ZORO SELECT Assortment, Spring Pin (SLPIN062125)
- MIDWEST FASTENER 1/4"-20 x 5/8 in Phillips Truss Machine Screw, Plain Stainless Steel, 8 PK (33914)
- BSC PREFERRED Vibration-Resistant Threaded on Both Ends Steel Stud 1/2-13 Thread 3 Long (91563A224)
- BSC PREFERRED Left-Hand to Right-Hand Male Thread Adapter Black-Oxide Steel 1/2-13 Thread 6 Long (94455A433)
- BSC PREFERRED Vibration-Resistant Threaded on Both Ends Steel Stud 5/8-11 Thread 3 Long (91563A306)
- BSC PREFERRED Threaded on Both Ends Stud 316 Stainless Steel M8 x 1.25mm Size 22mm and 10mm Thread Len 40mm Long (5580N123)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 5 in, Steel, Black Oxide, 2 PK (40854)
- ZORO SELECT Double-End Threaded Rod, 3/8"-24 Thread to 3/8"-24 Thread, 18 in, Aluminum, Plain (LINK37518EA)
- ZORO SELECT Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 5 in, Steel, Black Oxide, 2 PK (40905)
- Bsc Preferred Double-Ended Rods & Studs