Shop All Double-Ended Rods & Studs
Bsc Preferred
18-8 Stainless Steel Threaded on One End Stud 5/8-11 Thread Size 2-1/2 Long
Mfr # 97042A122
Zoro # G011454981
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4"
- Threaded Rod Material 18-8 Stainless Steel
- Color silver color
- Base Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 97042A122
- Zoro # G011454981
- Country of Origin China
- Category Double-Ended Rods & Studs
Dimensions
Length | 4" |
Base Width | 1" |
Details
Threaded Rod Material | 18-8 Stainless Steel |
Color | silver color |
Description
Use the unthreaded end as a pivot point hinge shaft or locator pin. Made from 18-8 stainless steel these studs are chemical resistant and may be mildly magnetic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 1.5 in L, Stainless Steel Body, 25 PK (41F0624-EA-25)
- ZORO SELECT Coupling Nut, #4-40, Steel, Grade 2, Zinc Plated, 7/16 in Lg, 5/16 in Hex Wd, 10 PK (250167BG)
- ZORO SELECT Cotter Pin, Extended Prong, 1/2"Dx4" L, PK5 (2UHV8)
- MIDWEST FASTENER Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK (00051)
- BSC PREFERRED Vibration-Resistant Threaded on Both Ends Steel Stud 5/8-11 Thread 3 Long (91563A306)
- BSC PREFERRED Left-Hand to Right-Hand Male Thread Adapter Black-Oxide Steel 1/2-13 Thread 6 Long (94455A433)
- BSC PREFERRED Threaded on Both Ends Stud 316 Stainless Steel M8 x 1.25mm Size 22mm and 10mm Thread Len 40mm Long (5580N123)
- BSC PREFERRED Vibration-Resistant Threaded on Both Ends Steel Stud 1/2-13 Thread 3 Long (91563A224)
- TE-CO Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 50 mm, Steel, Black Oxide, 2 PK (60301)
- TE-CO Double-End Threaded Stud, M12-1.75mm Thread to M12-1.75mm Thread, 80 mm, Steel, Black Oxide, 2 PK (60503)
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 7 in, Steel, Black Oxide, 2 PK (40412)
- Bsc Preferred Double-Ended Rods & Studs