Shop All Double-Ended Rods & Studs
Bsc Preferred
18-8 Stainless Steel Threaded on One End Stud 3/8-24 Thread Size 4 Long
Mfr # 97042A223
Zoro # G011454998
product price: $25.85
/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1"
- Threaded Rod Material 18-8 Stainless Steel
- Color silver color
- Base Width 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 97042A223
- Zoro # G011454998
- Country of Origin China
- Category Double-Ended Rods & Studs
Dimensions
Length | 1" |
Base Width | 0.5" |
Details
Threaded Rod Material | 18-8 Stainless Steel |
Color | silver color |
Description
Use the unthreaded end as a pivot point hinge shaft or locator pin. Made from 18-8 stainless steel these studs are chemical resistant and may be mildly magnetic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Nail Panel 1-5/8In Dk Oak 6Oz (NTP-091-PS)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 1500 PK (B51410.037.0004)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Plain Steel, 2 in Length, 3 PK (79556)
- ZORO SELECT Wing Nut, #10-24, Stainless Steel, Plain, 0.47 in Ht, 0.91 in Max Wing Span, 5 PK (U55810.019.0001)
- BSC PREFERRED Threaded on Both Ends Stud 316 Stainless Steel M8 x 1.25mm Size 22mm and 10mm Thread Len 40mm Long (5580N123)
- BSC PREFERRED Vibration-Resistant Threaded on Both Ends Steel Stud 5/8-11 Thread 3 Long (91563A306)
- BSC PREFERRED Vibration-Resistant Threaded on Both Ends Steel Stud 1/2-13 Thread 3 Long (91563A224)
- BSC PREFERRED Left-Hand to Right-Hand Male Thread Adapter Black-Oxide Steel 1/2-13 Thread 6 Long (94455A433)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16Thread to3/8"-16Thread, 2 9/16 in, Steel, Zinc Plated, 8 PK (73147)
- ZORO SELECT Double-End Threaded Rod, 5/8"-18 Thread to 5/8"-18 Thread, 1 ft, Aluminum, Plain (LINK62512EA)
- TE-CO Double-End Threaded Rod, 3/4"-10 Thread to 3/4"-10 Thread, 16 in, Steel, Black Oxide, 2 PK (40916)
- Bsc Preferred Double-Ended Rods & Studs