Shop All Double-Ended Rods & Studs
Bsc Preferred
18-8 Stainless Steel Threaded on One End Stud 3/8-16 Thread 6 Long
Mfr # 97042A368
Zoro # G211455009
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3"
- Threaded Rod Material 18-8 Stainless Steel
- Color silver color
- Base Width 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 97042A368
- Zoro # G211455009
- Country of Origin China
- Category Double-Ended Rods & Studs
Dimensions
Length | 3" |
Base Width | 0.5" |
Details
Threaded Rod Material | 18-8 Stainless Steel |
Color | silver color |
Description
Use the unthreaded end as a pivot point hinge shaft or locator pin. Made from 18-8 stainless steel these studs are chemical resistant and may be mildly magnetic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M12-1.50 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 25 PK (HF18120300-025P2)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 3 ft, Stainless Steel, 316, Plain Finish (U55070.025.3600)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Steel Plain Finish, 7/16 in Shaft Dia, 50 PK (U36230.043.0001)
- SAMMYS SAMMYS Horizontal Rod Hanger, Steel, 1/4"-14 Size, 2" L, Steel Zinc-Climaseal, 25 PK (8052957)
- BSC PREFERRED Left-Hand to Right-Hand Male Thread Adapter Black-Oxide Steel 1/2-13 Thread 6 Long (94455A433)
- BSC PREFERRED Vibration-Resistant Threaded on Both Ends Steel Stud 1/2-13 Thread 3 Long (91563A224)
- BSC PREFERRED Threaded on Both Ends Stud 316 Stainless Steel M8 x 1.25mm Size 22mm and 10mm Thread Len 40mm Long (5580N123)
- BSC PREFERRED Vibration-Resistant Threaded on Both Ends Steel Stud 5/8-11 Thread 3 Long (91563A306)
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 8 in, Steel, Black Oxide, 2 PK (40314)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 5 in, 18-8 Stainless Steel, Plain, 2 PK (40787)
- ECLIPSE TOOLS Draw Stud, 3/4", 16 x 3/4", 16, 3/4"-16 Thread to 3/4"-16 Thread, 5 (902-482-MDS)
- Bsc Preferred Partially-Threaded Rods & Studs