Shop All Double-Ended Rods & Studs
Bsc Preferred
18-8 Stainless Steel Threaded on One End Stud 3/8-16 Thread 1-1/2 Long
Mfr # 97042A316
Zoro # G011455070
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2"
- Threaded Rod Material 18-8 Stainless Steel
- Color silver color
- Base Width 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 97042A316
- Zoro # G011455070
- Country of Origin China
- Category Double-Ended Rods & Studs
Dimensions
Length | 2" |
Base Width | 0.5" |
Details
Threaded Rod Material | 18-8 Stainless Steel |
Color | silver color |
Description
Use the unthreaded end as a pivot point hinge shaft or locator pin. Made from 18-8 stainless steel these studs are chemical resistant and may be mildly magnetic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 7/8"-9, Steel, Hot Dipped Galvanized, 8 PK (35427)
- AMPG Coupling Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 2 in Lg, 7/16 in Hex Wd (NUT65151618RL)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 3-3/4 in Shoulder Lg, Alloy Steel (U07111.075.0375)
- ZORO SELECT Cotter Pin, Extended Prong, 1/8 in Pin Dia, 1 in Shank Lg, Steel, Zinc Plated Finish, 100 PK (U39350.012.0100)
- BSC PREFERRED Left-Hand to Right-Hand Male Thread Adapter Black-Oxide Steel 1/2-13 Thread 6 Long (94455A433)
- BSC PREFERRED Vibration-Resistant Threaded on Both Ends Steel Stud 5/8-11 Thread 3 Long (91563A306)
- BSC PREFERRED Threaded on Both Ends Stud 316 Stainless Steel M8 x 1.25mm Size 22mm and 10mm Thread Len 40mm Long (5580N123)
- BSC PREFERRED Vibration-Resistant Threaded on Both Ends Steel Stud 1/2-13 Thread 3 Long (91563A224)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 9 in, Steel, Black Oxide, 2 PK (40860)
- TE-CO Double-End Threaded Stud, M12-1.75mm Thread to M12-1.75mm Thread, 150 mm, Steel, Black Oxide, 2 PK (60510)
- TE-CO Double-End Threaded Stud, M6-1mm Thread to M6-1mm Thread, 175 mm, Steel, Black Oxide, 2 PK (60211)
- Bsc Preferred Partially-Threaded Rods & Studs