Shop All Double-Ended Rods & Studs
Bsc Preferred
18-8 Stainless Steel Threaded on One End Stud 3/4-10 Thread Size 5-1/2 Long
Mfr # 97042A132
Zoro # G711455011
product price: $35.95
/ea
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3"
- Threaded Rod Material 18-8 Stainless Steel
- Base Width 0.5"
- Color silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 97042A132
- Zoro # G711455011
- Country of Origin China
- Category Double-Ended Rods & Studs
Dimensions
Length | 3" |
Base Width | 0.5" |
Details
Threaded Rod Material | 18-8 Stainless Steel |
Color | silver color |
Description
Use the unthreaded end as a pivot point hinge shaft or locator pin. Made from 18-8 stainless steel these studs are chemical resistant and may be mildly magnetic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #10 , 316 Stainless Steel 40 PK (932274)
- TE-CO Double-End Threaded Rod, 5/8"-11 Thread to 5/8"-11 Thread, 1 ft, Steel, Black Oxide, 2 PK (40817)
- DISC-LOCK Wedge Lock Washer, For Screw Size 7/8 in Steel, Advanced Corrosion Resistance Finish, 100 PK (GDP-109)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U55410.050.0002)
- BSC PREFERRED Left-Hand to Right-Hand Male Thread Adapter Black-Oxide Steel 1/2-13 Thread 6 Long (94455A433)
- BSC PREFERRED Threaded on Both Ends Stud 316 Stainless Steel M8 x 1.25mm Size 22mm and 10mm Thread Len 40mm Long (5580N123)
- BSC PREFERRED Vibration-Resistant Threaded on Both Ends Steel Stud 5/8-11 Thread 3 Long (91563A306)
- BSC PREFERRED Vibration-Resistant Threaded on Both Ends Steel Stud 1/2-13 Thread 3 Long (91563A224)
- ZORO SELECT Double-End Threaded Stud, 1/4"-28 Thread to 1/4"-20 Thread, 1 1/4 in, Steel, Plain, 12 PK (5MTT6)
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 6 in, Steel, Black Oxide, 2 PK (40510)
- TE-CO Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 110 mm, Steel, Black Oxide, 2 PK (60355)
- Bsc Preferred Double-Ended Rods & Studs