Shop All Double-Ended Rods & Studs
Bsc Preferred
18-8 Stainless Steel Threaded on One End Stud 3/4-10 Thread 4 Long
Mfr # 97042A852
Zoro # G011455100
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3"
- Threaded Rod Material 18-8 Stainless Steel
- Base Width 0.25"
- Color silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 97042A852
- Zoro # G011455100
- Country of Origin China
- Category Double-Ended Rods & Studs
Dimensions
Length | 3" |
Base Width | 0.25" |
Details
Threaded Rod Material | 18-8 Stainless Steel |
Color | silver color |
Description
Use the unthreaded end as a pivot point hinge shaft or locator pin. Made from 18-8 stainless steel these studs are chemical resistant and may be mildly magnetic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, 1/4" x 1 1/2 in, Plain 410 Stainless Steel Hex Head External Hex Drive, 25 PK (U31860.025.0150)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing/Spade, Plain Iron, 7/8 in Head Ht, 3/4 in Lg, 25 PK (1-DEJ-02-M7-)
- USA INDUSTRIALS #6-32 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1/4 in Length, 25 PK (ZSCRW-535)
- ZORO SELECT Fully Threaded Rod, M8-1.25mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20380.080.1000)
- BSC PREFERRED Vibration-Resistant Threaded on Both Ends Steel Stud 1/2-13 Thread 3 Long (91563A224)
- BSC PREFERRED Threaded on Both Ends Stud 316 Stainless Steel M8 x 1.25mm Size 22mm and 10mm Thread Len 40mm Long (5580N123)
- BSC PREFERRED Left-Hand to Right-Hand Male Thread Adapter Black-Oxide Steel 1/2-13 Thread 6 Long (94455A433)
- BSC PREFERRED Vibration-Resistant Threaded on Both Ends Steel Stud 5/8-11 Thread 3 Long (91563A306)
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 1 1/2 in, Steel, Black Oxide, 2 PK (40350)
- TE-CO Double-End Threaded Stud, M6-1mm Thread to M6-1mm Thread, 175 mm, Steel, Black Oxide, 2 PK (60211)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 8 in, Steel, Black Oxide, 2 PK (40714)
- Bsc Preferred Double-Ended Rods & Studs