Shop All Double-Ended Rods & Studs
Bsc Preferred
18-8 Stainless Steel Threaded on One End Stud 1/4-20 Thread 3 Long
Mfr # 97042A240
Zoro # G011455063
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4"
- Threaded Rod Material 18-8 Stainless Steel
- Color silver color
- Base Width 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 97042A240
- Zoro # G011455063
- Country of Origin China
- Category Double-Ended Rods & Studs
Dimensions
Length | 4" |
Base Width | 0.5" |
Details
Threaded Rod Material | 18-8 Stainless Steel |
Color | silver color |
Description
Use the unthreaded end as a pivot point hinge shaft or locator pin. Made from 18-8 stainless steel these studs are chemical resistant and may be mildly magnetic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Chrome Plated Finish, 10 PK (74363)
- STANLEY ENGINEERED FASTENING Blind Rivet, Large Flanged Head, 1/8 in Dia., 1/2 in L, Aluminum Body, 500 PK (AD46ABSLF201)
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Round, Black Oxide Steel, 3/32 in Head Ht, 9/16 in Lg (Z2301)
- ZORO SELECT Heavy Hex Nut, 1"-8, Steel, Grade C, Black Oxide, 63/64 in Ht, 5 PK (U04025.100.0001)
- BSC PREFERRED Left-Hand to Right-Hand Male Thread Adapter Black-Oxide Steel 1/2-13 Thread 6 Long (94455A433)
- BSC PREFERRED Vibration-Resistant Threaded on Both Ends Steel Stud 1/2-13 Thread 3 Long (91563A224)
- BSC PREFERRED Vibration-Resistant Threaded on Both Ends Steel Stud 5/8-11 Thread 3 Long (91563A306)
- BSC PREFERRED Threaded on Both Ends Stud 316 Stainless Steel M8 x 1.25mm Size 22mm and 10mm Thread Len 40mm Long (5580N123)
- TE-CO Double-End Threaded Stud, 7/8"-9 Thread to 7/8"-9 Thread, 4 in, Steel, Black Oxide, 2 PK (41051)
- ZORO SELECT Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 70 mm, Steel, Plain, 100 PK (M21520.080.0060)
- MIDWEST FASTENER Double-End Threaded Stud, 5/16"-18Thread to5/16"-24Thread, 2 1/2 in, Steel, Zinc Plated, 5 PK (63526)
- Bsc Preferred Partially-Threaded Rods & Studs