Shop All Double-Ended Rods & Studs
Bsc Preferred
18-8 Stainless Steel Threaded on One End Stud 1/2-13 Thread Size 4-1/2 Long
Mfr # 97042A118
Zoro # G711455103
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6"
- Threaded Rod Material 18-8 Stainless Steel
- Base Width 0.5"
- Color silver color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 97042A118
- Zoro # G711455103
- Country of Origin China
- Category Double-Ended Rods & Studs
Dimensions
Length | 6" |
Base Width | 0.5" |
Details
Threaded Rod Material | 18-8 Stainless Steel |
Color | silver color |
Description
Use the unthreaded end as a pivot point hinge shaft or locator pin. Made from 18-8 stainless steel these studs are chemical resistant and may be mildly magnetic.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS 1/4"-20 x 3/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (498972-100)
- ZORO SELECT 3/8X4 PIN COTTER ZINC (37564PC)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/4-28 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (272714-100)
- MIDWEST FASTENER #8-32 x 2-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 20 PK (68261)
- BSC PREFERRED Vibration-Resistant Threaded on Both Ends Steel Stud 1/2-13 Thread 3 Long (91563A224)
- BSC PREFERRED Threaded on Both Ends Stud 316 Stainless Steel M8 x 1.25mm Size 22mm and 10mm Thread Len 40mm Long (5580N123)
- BSC PREFERRED Left-Hand to Right-Hand Male Thread Adapter Black-Oxide Steel 1/2-13 Thread 6 Long (94455A433)
- BSC PREFERRED Vibration-Resistant Threaded on Both Ends Steel Stud 5/8-11 Thread 3 Long (91563A306)
- ZORO SELECT Double-End Threaded Stud, M16-2mm Thread to M16-2mm Thread, 65 mm, Steel, Plain, 50 PK (M21520.160.0045)
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 2 in, Steel, Black Oxide, 2 PK (4045101)
- ZORO SELECT Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 80 mm, Steel, Plain, 100 PK (M21520.080.0070)
- Bsc Preferred Double-Ended Rods & Studs