Shop All Double-Ended Rods & Studs
Bsc Preferred
18-8 Stainless Steel Threaded on One End Stud 10-32 Thread Size 3-1/2 Long
Mfr # 97042A169
Zoro # G711454977
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6"
- Threaded Rod Material 18-8 Stainless Steel
- Color silver color
- Base Width 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bsc Preferred
- MFR # 97042A169
- Zoro # G711454977
- Country of Origin China
- Category Double-Ended Rods & Studs
Dimensions
Length | 6" |
Base Width | 0.5" |
Details
Threaded Rod Material | 18-8 Stainless Steel |
Color | silver color |
Description
Use the unthreaded end as a pivot point hinge shaft or locator pin. Made from 18-8 stainless steel these studs are chemical resistant and may be mildly magnetic.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, Standard, Steel, #1 x 1-1/2, PK25 (U39000.172.0150)
- PC-CONCRETE Epoxy, 1.4 Oz Container Size Cartridge (070086)
- ZORO SELECT Cap Nut, 3/8", Steel, Zinc Plated, 0.44 in H, 25 PK (4CUJ3)
- E-Z LOK Press Insert, #10-32 Int Thrd Sz, 9/16 in L, 11/32 in Dia., Brass, Plain, 50 PK (370-332-BR)
- BSC PREFERRED Left-Hand to Right-Hand Male Thread Adapter Black-Oxide Steel 1/2-13 Thread 6 Long (94455A433)
- BSC PREFERRED Vibration-Resistant Threaded on Both Ends Steel Stud 5/8-11 Thread 3 Long (91563A306)
- BSC PREFERRED Threaded on Both Ends Stud 316 Stainless Steel M8 x 1.25mm Size 22mm and 10mm Thread Len 40mm Long (5580N123)
- BSC PREFERRED Vibration-Resistant Threaded on Both Ends Steel Stud 1/2-13 Thread 3 Long (91563A224)
- TE-CO Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 3 in, 18-8 Stainless Steel, Plain, 2 PK (40971)
- ZORO SELECT Double-End Threaded Rod, 7/16"-20 Thread to 7/16"-20 Thread, 1 ft, Aluminum, Plain (LINK43712EA)
- ZORO SELECT Double-End Threaded Stud, M12-1.75mm Thread to M12-1.75mm Thread, 40 mm, Steel, Plain, 100 PK (M21520.120.0025)
- Bsc Preferred Double-Ended Rods & Studs