Shop All Wedge Lock Washers
Bsc Preferred
18-8 Stainless Steel Spring Lock Washer Curved DIN 137A for M4 Screw Size 4.3 mm ID 8 mm OD, 100PK
Mfr # 97099A103
Zoro # G111461964
product price: $9.69
/pk 100, $0.10/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 97099A103
- Zoro # G111461964
- Country of Origin China
- Category Wedge Lock Washers
Description
The arched shape of these washers presses up against a bolt and down against a nut to prevent loosening from wear vibration or temperature changes. Similar to a spring they flatten out as pressure is applied helping to absorb shocks. They grip bolts more tightly than split and tooth lock washers. Unlike split lock washers which can only be tightened in one direction these washers have a continuous body that can rotate in either direction.Conical and curved washers are functionally the same and are often referenced using their DIN specifications. These DIN specifications refer to slight differences in OD and thickness. DIN 137A is the standard for curved spring lock washers; although this is no longer an active standard its still commonly referenced.Stainless steel washers are more corrosion resistant than steel and almost as strong. 18-8 stainless steel washers will hold up in wet and humid environments but will corrode if exposed to salt water or chemicals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 0.25 x 1.5 in. Zinc Plated Fender Washer, 100PK (290018)
- DEWALT Self Locking Thread Insert, Carbon Steel, 50 PK (6401SD-PWR)
- PROSOURCE Common Nail, 5 in L, 40D, Bright Finish (00053222)
- USA INDUSTRIALS 1/4"-28 Socket Head Cap Screw, Passivated 316 Stainless Steel, 2 in Length, 5 PK (ZSCRW-626)
- DISC-LOCK Wedge Lock Washer, For Screw Size 1-1/8 in Steel, Advanced Corrosion Resistance Finish, 25 PK (GDP-111)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1-1/8 in Steel, Advanced Corrosion Resistance Finish (1553)
- NORD-LOCK Wedge Lock Washer, For Screw Size 5/16 in Steel, Advanced Corrosion Resistance Finish, 200 PK (1231)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 4 mm Steel, Zinc Flake Finish, 200 PK (HLS-4)
- NORD-LOCK Wedge Lock Washer, For Screw Size M16 Steel, Zinc Plated Finish (1537)
- NORD-LOCK Wedge Lock Washer, For Screw Size 3/8 in 316 Stainless Steel, Plain Finish, 200 PK (1091)
- NORD-LOCK Wedge Lock Washer, For Screw Size M12 316 Stainless Steel, Plain Finish, 200 PK (1103)
- Bsc Preferred Lock Washers