Shop All Square Nuts
Bsc Preferred
18-8 Stainless Steel Socket Nut M8 x 1.25 mm Thread
Mfr # 90372A122
Zoro # G911454395
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material 18-8 Stainless Steel
- Color silver color
- Nut Height 0.25"
- Width 0.5"
- Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 90372A122
- Zoro # G911454395
- Country of Origin China
- Category Square Nuts
Dimensions
Nut Height | 0.25" |
Width | 0.5" |
Length | 1" |
Details
Basic Material | 18-8 Stainless Steel |
Color | silver color |
Description
These nuts are chemical resistant and may be mildly magnetic. Also known as Allen nuts use them with socket head cap screws in recessed holes and tight spaces that don't have enough clearance for a wrench. Tighten them with a 6-point hex key. They can also be used as an insert by pressing or drawing them into nonhardened steel cast iron or soft nonferrous metal or by molding them into plastic ceramic fiber and similar materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Coiled Spring Pin 1/16 x 1 HD HCS PL (SPC-062-1000H)
- ZORO SELECT Binding Screw, 1/2"-13 Thd Sz, 18-8 Stainless Steel (Z1778)
- ZORO SELECT Flat Washer, Fits Bolt Size M24 , Steel Zinc Plated Finish, 10 PK (M38093.240.0001)
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx1in, PK5 (U51431.037.0100)
- BSC PREFERRED Adhesive-Mount Nut 316 Stainless Steel M4 x 0.7mm Thread Size 23mm Base Diameter, 10PK (98007A316)
- BSC PREFERRED 360 Brass Acme Square Nut Right Hand 1-5 Thread Size (95270A147)
- BSC PREFERRED Alloy Steel Socket Nut 5/16-24 Thread Size (92067A030)
- BSC PREFERRED Adhesive-Mount Nut Zinc-Plated Steel 10-32 Thread Size, 10PK (98007A150)
- ZORO SELECT 1"-8 Stainless Steel Plain Finish Square Nut - Regular (U51096.100.0001)
- ZORO SELECT #12-24 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (U11140.021.0001)
- ZORO SELECT M10-8.00 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (M11140.100.0001)
- Bsc Preferred Square Nuts