Shop All Sockets
Bsc Preferred
18-8 Stainless Steel Socket Nut M6 x 1 mm Thread
Mfr # 90372A121
Zoro # G211450943
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1"
- Material 18-8 Stainless Steel
- Color silver color
- Width 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bsc Preferred
- MFR # 90372A121
- Zoro # G211450943
- Country of Origin China
- Category Sockets
Dimensions
Overall Length | 1" |
Width | 0.5" |
Details
Material | 18-8 Stainless Steel |
Color | silver color |
Description
These nuts are chemical resistant and may be mildly magnetic. Also known as Allen nuts use them with socket head cap screws in recessed holes and tight spaces that don't have enough clearance for a wrench. Tighten them with a 6-point hex key. They can also be used as an insert by pressing or drawing them into nonhardened steel cast iron or soft nonferrous metal or by molding them into plastic ceramic fiber and similar materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 4-Flute D5 M8x1.25 (174524)
- PROTO Power Socket Bit Holder, 1/4 Drive, 1 In L (J6925)
- ZORO SELECT Retaining Ring Applicator, E-Style, 6mm (A-606)
- STANLEY Stanley 66-158-A 100 Plus® 8 Piece Screwdriver Set (66-158-A)
- K-TOOL INTERNATIONAL 3/8" Drive, 3/8" SAE Socket, 12 Points (KTI-22412)
- AMERICAN FORGE & FOUNDRY 2-1/2" Drive, 2-1/2" 6 Points (18521)
- MAKITA Socket Wrench, LS1216L (782232-8)
- MILWAUKEE TOOL 1/4 in. Drive 7/16 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9008)
- PROTO 1/2 in Drive, 15mm Hex Metric Socket, 6 Points (J5415MH)
- GREY PNEUMATIC SKT 1/2" DR X 1/4 HEX DRIVER IM (GP2908F)
- SURTEK 1/2 in. Long Socket, 6 Points 36 mm (F5836HLM)
- Bsc Preferred Sockets